Motion
671042
CHAIN GR-30 5/16 D/B 550'DRUM
MI ITEM #05587393
MFR #671042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAIN GR-30 5/16 D/B 550'DRUM
MI ITEM #05587393
MFR #671042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
671042 CHAIN GR30 5/16"X550FT DRUM
  • Grade 30 chain, commonly called Proof Coil, manufactured to meet ASTM and NACM specifications
  • Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc
  • Should not be used for overhead lifting
  • Available in a wide assortment of finishes including self-colored, zinc-plated, galvanized or powder-coated
  • Permanent identification on chain (embossed with CM30)
  • 100% proof tested
  • Available in drums, pails and multiple styles of assemblies
  • Design factor 4:1

Specifications

  • Chain Type
    Proof Coil
  • Trade Size
    5/16 in
  • Working Load Capacity
    1900 lbs
  • Overall Length
    550 ft
  • Chain Grade
    Grade 30
  • Manufacturer Upc Number
    043927284573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text