Motion
MG503215RH2

Stuart Rush
MG503215RH2

CM® Man Guard™ Electric Chain Hoist - Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 230/460 V, 32 fp/min Maximum Lift Speed
Mi Item #05587434
MFR #MG503215RH2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
MG503215RH2

CM® Man Guard™ Electric Chain Hoist - Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 230/460 V, 32 fp/min Maximum Lift Speed
Mi Item #05587434
MFR #MG503215RH2

Mfr description
MG503215RH2 CHAIN HOIST ELECTRIC 1/2 TON
  • Made in the USA
  • Overload protection clutch prevents lifting beyond load capacity
  • H4 duty motor classification rated for heavy duty use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    15 ft

Details

  • Maximum Lift Speed
    32 fp/min
  • Mounting Type
    Hook
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927440924
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)