Specifications
Dimensions
- Compatible Chain Size3/8 in, 5/16 in
Details
- Binder TypeRatchet
- Compatible Chain GradeGrade 30, Grade 43, Grade 70
- Manufacturer Upc Number081767465653
- UPC_NO081767465653
- Weight Capacity5400 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)