Motion
M616010
Clevlok® Herc-Alloy® Latchlok® Hook - 3/8 in, 8800 lbs Capacity
Mi Item #05587439
MFR #M616010
Price$163.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Herc-Alloy® Latchlok® Hook - 3/8 in, 8800 lbs Capacity
Mi Item #05587439
MFR #M616010

Mfr description
M616010 HOOK LATCHLOK GR100 3/8" CLEVLOK
  • High-cycling, long-life spring
  • 100% proof tested
  • Durable orange powder-coated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.49/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Weight
    4.70 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Type
    Clevlok® Style Latchlok® Hook
  • Weight Capacity
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)