Motion
M616015
Clevlok® Style Latchlok® Hook - 1/2 in, Grade 80/100, 2.91 in Opening, 15000 lbs Capacity
Mi Item #05587440
MFR #M616015
Price$233.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Style Latchlok® Hook - 1/2 in, Grade 80/100, 2.91 in Opening, 15000 lbs Capacity
Mi Item #05587440
MFR #M616015

Mfr description
M616015 HOOK LATCHLOK GR100 1/2" CLEVLOK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.57/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    6.26 in
  • Opening Width
    2.91 in
  • Weight
    9.20 lbs
  • Width
    1.47 in

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Clevlok® Style Latchlok® Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)