Motion
4631
CM® Hand Chain Hoist - 10 ft Lift Height, 8 ton Weight Capacity
MI ITEM #05587446
MFR #4631
Price$11,217.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 8 ton Weight Capacity
MI ITEM #05587446
MFR #4631

Mfr description
4631 CHAIN HOIST MANUAL 8TON 10FT LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,217.69/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    208 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    34.5000 in
  • Pull To Lift Full Load
    89 lbs

Details

  • Body Material
    Aluminum
  • Chain Material
    Metal
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Reeving
    4
  • Series
    Cyclone
  • Type
    Cyclone Hand Chain Hoist
  • Weight Capacity
    8 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)