Motion
5641A
Hurricane 360° Hand Chain Hoist - 20 ft Lift Height, 5 ton Weight Capacity
Mi Item #05587455
MFR #5641A
Price$2,032.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hurricane 360° Hand Chain Hoist - 20 ft Lift Height, 5 ton Weight Capacity
Mi Item #05587455
MFR #5641A

Mfr description
5641A CHAIN HOIST MANUAL 5TON 20FT LIFT
  • Patented hand chain cover rotates a full 360° to allow loads to be lifted, pulled or positioned from virtually any angle
  • Standard Load Limiter™ offers simple, automatic overload protection
  • Weston-style braking system provides reliable positive load control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,032.44/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    174 ft
  • Headroom
    25.7500 in
  • Hook Opening Size
    1.8500 in
  • Housing Length
    8.6200 in
  • Housing Width
    9.8400 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    11.2200 in
  • Pull To Lift Full Load
    102 lbs

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    Swivel Hook
  • Reeving
    2
  • Series
    Hurricane 360°
  • Weight Capacity
    5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)