Motion
62273
Grab Hook, Carbon Steel, G70, Clevis
MI ITEM #05587456
MFR #62273
Your Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grab Hook, Carbon Steel, G70, Clevis
MI ITEM #05587456
MFR #62273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.18/each(List $20.23)

Overview

Mfr description
62273 GRAB HOOK GR70 5/16" CLEVIS
  • Not recommended for overhead lifting
  • Most often used for load securement with tie-down chains
  • U-shaped attachment point with pin to secure chain or other rigging attachments
  • Designed specifically for transport Grade 70 chain
  • 4:1 design factor
  • Yellow chromate finish

Specifications

  • Hook Type
    Clevis Grab Hook
  • Hook Size
    5/16 in
  • Weight Capacity
    4700 lbs
  • Material
    Carbon Steel
  • Color
    Yellow
  • Hook Grade
    Grade 70
  • Finish Coating
    Yellow Chromate Finish
  • Weight
    0.70 lbs
  • Trade Size
    5/16 in
  • Hook Opening Size
    15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text