Motion
62373
Clevis Grab Hook - 3/8 in, Grade 70, 0.54 in Opening, 6600 lbs Capacity
MI ITEM #05587457
MFR #62373
Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - 3/8 in, Grade 70, 0.54 in Opening, 6600 lbs Capacity
MI ITEM #05587457
MFR #62373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.42/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    2.94 in
  • Opening Width
    0.54 in

Details

  • Finish Coating
    Gold Chromate
  • Hook Grade
    Grade 70
  • Hook Type
    Clevis Grab Hook
  • Manufacturer Product Page
  • Weight Capacity
    6600 lbs

Overview

Mfr description
62373 GRAB HOOK GR70 3/8" CLEVIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought