Motion
558332
Eye Sling Hook - 7/8 in, Grade 80/100, 2.78 in Opening, 34200 lbs Capacity
Mi Item #05587459
MFR #558332
Price$449.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Sling Hook - 7/8 in, Grade 80/100, 2.78 in Opening, 34200 lbs Capacity
Mi Item #05587459
MFR #558332

Mfr description
558332 SLING HOOK GR80 7/8" EYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.60/each

Specifications

Dimensions

  • Hook Size
    7/8 in
  • Length
    8.59 in
  • Opening Width
    2.78 in
  • Weight
    19.00 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Eye Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    34200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)