1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
558333
Herc-Alloy® Eye Sling Hook with Latch - 1 in, 47700 lbs Capacity
Mi Item #
05587460
MFR #
558333
Price
$505.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP 558333
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
558333
Herc-Alloy® Eye Sling Hook with Latch - 1 in, 47700 lbs Capacity
Mi Item #
05587460
MFR #
558333
Mfr description
558333 SLING HOOK GR80 1" EYE
For use with both Grade 80 and 100 chain
Fatigue rated to Grade 100 specifications
Available with or without latch
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$505
.00
/each
Add to Cart
Specifications
Dimensions
Hook Size
1 in
Weight
23.40 lbs
Details
Finish Coating
Powder Coated
Hook Type
Eye Sling Hook
Weight Capacity
47700 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items