Motion
558625
Eye Sling Hook - 3/8 in, Grade 80/100, 1.44 in Opening, 8800 lbs Capacity
Mi Item #05587462
MFR #558625
Price$59.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Sling Hook - 3/8 in, Grade 80/100, 1.44 in Opening, 8800 lbs Capacity
Mi Item #05587462
MFR #558625

Mfr description
558625 SLING HOOK GR80/GR100 3/8" EYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.47/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    4.33 in
  • Opening Width
    1.44 in
  • Weight
    2.03 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Eye Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)