Motion
558628
Eye Sling Hook - 1/2 in, Grade 80/100, 1.78 in Opening, 15000 lbs Capacity
Mi Item #05587463
MFR #558628
Price$101.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Sling Hook - 1/2 in, Grade 80/100, 1.78 in Opening, 15000 lbs Capacity
Mi Item #05587463
MFR #558628

Mfr description
558628 SLING HOOK GR80/GR100 1/2" EYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.37/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    5.50 in
  • Opening Width
    1.78 in
  • Weight
    4.10 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Eye Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)