Motion
558630
Herc-Alloy® Eye Sling Hook with Latch - 3/4 in, 35300 lbs Capacity
MI ITEM #05587465
MFR #558630
List Price$263.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Eye Sling Hook with Latch - 3/4 in, 35300 lbs Capacity
MI ITEM #05587465
MFR #558630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.64/each for your price

Overview

Mfr description
558630 SLING HOOK GR80/GR100 3/4" EYE
  • For use with both Grade 80 and 100 chain
  • Fatigue rated to Grade 100 specifications
  • Available with or without latch
  • Quenched and tempered alloy steel
  • Durable orange powder coated finish
  • 100% proof tested
  • 4:1 design factor
  • Meets ASTM A952 standards

Specifications

  • Hook Type
    Eye Sling Hook
  • Hook Size
    3/4 in
  • Weight Capacity
    35300 lbs
  • Finish Coating
    Powder Coated
  • Weight
    12.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text