Motion
677310
Herc-Alloy® Alloy Steel Chain - 7/32 in, 2700 lbs Capacity, 800 ft
MI ITEM #05587466
MFR #677310
List Price$6,247.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Steel Chain - 7/32 in, 2700 lbs Capacity, 800 ft
MI ITEM #05587466
MFR #677310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,247.08/each for your price

Overview

Mfr description
677310 CHAIN GRADE 100 7/32"X800FT DRUM
  • Higher strength heat-treated alloy steel chain primarily used as a sling component for overhead lifting
  • Can be used in rigging and tie down applications where a lighter weight, higher strength chain is desirable
  • 4:1 design factor
  • Meets NACM, ASME, and OSHA standards for overhead lifting

Specifications

  • Chain Size
    7/32 in
  • Compatible Hoist Type
    CM Hoist
  • Working Load Limit
    2,700 lb
  • Links Per Foot Or Meter
    17.8/ft
  • Weight per Foot
    0.44 lbs
  • Overall Length
    800 ft
  • Chain Grade
    100
  • Inside Link Length
    0.6800 in
  • Inside Link Width
    0.3100 in
  • Material
    Alloy Steel
  • Finish Coating
    Environmentally friendly black coating
  • Standards Met
    ASME B30.9, OSHA 1910.184, Proof-Tested
  • Manufacturer Product Page
  • Color
    Black
  • Weight
    354.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought