Motion
677315
DRUM G100 1/2 X 300'
Mi Item #05587469
MFR #677315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G100 1/2 X 300'
Mi Item #05587469
MFR #677315

Mfr description
677315 CHAIN GRADE 100 1/2"X300FT DRUM
  • Higher strength heat-treated alloy steel chain primarily used as a sling component for overhead lifting
  • Can be used in rigging and tie down applications where a lighter weight, higher strength chain is desirable
  • 4:1 design factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    1/2 in
  • Inside Link Length
    1.5600 in
  • Inside Link Width
    0.7300 in
  • Overall Length
    300 ft
  • Weight
    800.10 lbs
  • Weight per Foot
    2.51 lbs
  • Working Load Limit
    15,000 lb

Details

  • Chain Grade
    100
  • Color
    Black
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Environmentally friendly black coating
  • Links Per Foot Or Meter
    7.7/ft
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927773152
  • Material
    Alloy Steel
  • Standards Met
    ASME B30.9, OSHA 1910.184, Proof-Tested
  • UPC_NO
    043927773152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)