Motion
M626015
Eye Style Latchlok® Hook - 1/2 in, Grade 80/100, 2.91 in Opening, 15000 lbs Capacity
MI ITEM #05587473
MFR #M626015
List Price$277.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Style Latchlok® Hook - 1/2 in, Grade 80/100, 2.91 in Opening, 15000 lbs Capacity
MI ITEM #05587473
MFR #M626015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.50/each for your price

Overview

Mfr description
M626015 HOOK LATCHLOK GR100 1/2" EYE

Specifications

  • Hook Type
    Eye Style Latchlok® Hook
  • Hook Size
    1/2 in
  • Weight Capacity
    15000 lbs
  • Material
    Herc-Alloy®
  • Opening Width
    2.91 in
  • Width
    1.47 in
  • Length
    6.26 in
  • Hook Grade
    Grade 80/100
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Weight
    8.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text