Motion
M676015
SWIVEL HOOK ASM 1/2" LODELOK - PAINTED
MI ITEM #05587475
MFR #M676015
Your Price$253.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWIVEL HOOK ASM 1/2" LODELOK - PAINTED
MI ITEM #05587475
MFR #M676015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.01/each(List $316.26)

Overview

Mfr description
M676015 HOOK LATCHLOK GR100 1/2" SWIVEL
  • Designed for simplified rigging and more secure load attachment
  • Recessed, pushbutton release will not open accidentally if chain goes slack and prevents hook from opening if it snags on a protruding object
  • Eye easily positions to attach to the load
  • 100% proof tested
  • Durable orange powder-coated finish
  • For welded 7/32" chain sling, use 9/32" swivel Lodelok hook
  • Positive locking hook
  • Design factor 4:1
  • Meets ASTM A952 standards
  • Certification of test available

Specifications

  • Hook Type
    Swivel Type Latchlok Hook
  • Hook Size
    1/2 in
  • Weight Capacity
    15,000 lb
  • Material
    Herc-Alloy
  • Reach
    11.1800 in
  • Opening Width
    2.9100 in
  • Width
    6.2600 in
  • Hook Grade
    Grade 100
  • Finish Coating
    Orange Powder Coated
  • Manufacturer Product Page
  • Weight
    9.35 lbs
  • Additional Details
    WLL: 4,3 to 22,6 lbs. Sizes: 9/32 to 5/8 in. Latchlok hooks are designed for simplified rigging and more secure load attachment. Recessed, push button release will not open accidentally if chain goes slack and prevents the hook from opening if it snags on a protruding object.
  • Overall Length
    1.4700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text