Motion
48365
Forged Ratchet Load Binder - For 3/8 in, 5/16 in Chain, 5400 lbs Capacity
Mi Item #05587476
MFR #48365
Price$129.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Ratchet Load Binder - For 3/8 in, 5/16 in Chain, 5400 lbs Capacity
Mi Item #05587476
MFR #48365

Mfr description
48365 LOAD BINDER RATCHET 5400LB WLL
  • Handle is designed loose using self-locking, one-way bolts, allowing easy removal of unwanted debris such as mud, snow or ice
  • Proof tested to 50% of minimum breaking strength
  • Gears are permanently welded to the barrel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.74/each

Specifications

Dimensions

  • Compatible Chain Size
    3/8 in, 5/16 in
  • Handle Length
    14 in
  • Take Up Length
    8 in

Details

  • Binder Type
    Ratchet
  • Compatible Chain Grade
    Grade 30, Grade 70
  • Manufacturer Upc Number
    081767483657
  • UPC_NO
    081767483657
  • Weight Capacity
    5400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)