Motion
45343101
Global King™ Monorail Hoist - 460 V, 25 ft Standard Lift, 5 ton Capacity
MI ITEM #05587481
MFR #45343101
Price$22,883.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Global King™ Monorail Hoist - 460 V, 25 ft Standard Lift, 5 ton Capacity
MI ITEM #05587481
MFR #45343101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,883.87/each

Specifications

Dimensions

  • Net Weight
    900 lbs
  • Standard Lift
    25 ft
  • Weight
    900.00 lbs
  • Wheel Diameter
    4 in

Details

  • Capacity
    5 ton
  • Hoist Motor HP
    7.5 / 1.875 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Shaw-Box Product Brand Kit #23563825, Yale Product Brand Kit #23563826
  • Motor Phase
    3 ph
  • Trolley Lift Speed
    55 / 18 fpm
  • Trolley Motor HP
    0.5 / 0.17 hp
  • Voltage
    460 V

Overview

Mfr description
45343101 WIRE ROPE HOIST 5TON 25FT LIFT
  • Low headroom, heavy-duty hoist built to provide long life in heavy applications with the higher lifting speeds and precise positioning control
  • Triple reduction hoist gearing is oil-bath lubricated, operating in an oil-tight, cast aluminum gear case
  • Motor is two-speed with a 4:1 ratio from high- to low-speed, giving a low-speed for precise load handling and a high speed for fast throughput
  • Wire rope drum is machined from quality steel, deep-grooved with a rope guide to help ensure the rope stays in the grooves
  • Hoist is reeved to a low-headroom design lower block for minimum headroom and maximum lift
  • Wire rope is secured to the drum with three heavy ductile iron clamps and designed to have three extra wraps of wire rope on the drum with the rope at full extension (low hook)
  • Bearing mounted trunnion hook rotates 360° and swings back and forth 180° for easier load adjustment
  • Upper/lower, geared control circuit hoist motion limit switch
  • Hoist overcapacity limit switch prevents lifting excessive overloads
  • Two driven wheels; one on each side of the frame for maximum traction and uniform tracking
  • Controls are housed in a common NEMA 4/12 enclosure with hoist motion monitor, motor thermal overloads, over capacity limit switch and more
  • Pulse™ Monitor Cardd records key information that can simplify troubleshooting and help reduce maintenance costs
  • Crane directional labels—self-adhering, highly visible 8" x 8" labels are easy to install on the bottom of a crane
  • 460V 3-phase motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought