Motion
45343203
Global King™ Monorail Hoist - 460 V, 25 ft Standard Lift, 10 ton Capacity
Mi Item #05587484
MFR #45343203
Price$32,669.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Global King™ Monorail Hoist - 460 V, 25 ft Standard Lift, 10 ton Capacity
Mi Item #05587484
MFR #45343203

Mfr description
45343203 WIRE ROPE HOIST 10 TON
  • Low headroom, heavy-duty hoist built to provide long life in heavy applications with the higher lifting speeds and precise positioning control
  • Triple reduction hoist gearing is oil-bath lubricated, operating in an oil-tight, cast aluminum gear case
  • Motor is two-speed with a 4:1 ratio from high- to low-speed, giving a low-speed for precise load handling and a high speed for fast throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,669.26/each

Specifications

Dimensions

  • Net Weight
    1750 lbs
  • Standard Lift
    25 ft
  • Weight
    2138.00 lbs
  • Wheel Diameter
    6 in

Details

  • Capacity
    10 ton
  • Hoist Motor HP
    15 / 3.75 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Shaw-Box Product Brand Kit #23563845, Yale Product Brand Kit #23563846
  • Motor Phase
    3 ph
  • Trolley Lift Speed
    50 / 17 fpm
  • Trolley Motor HP
    0.75 / 0.25 hp
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)