Motion
08260W
Coffing® Electric Chain Hoist - JLC Series, 1/8 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1/2 hp, 32 ft/min Maximum Lift Speed
MI ITEM #05587485
MFR #08260W
Price$4,539.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - JLC Series, 1/8 ton Capacity, 15 ft Lift Ht, 1 ph, 115/230 V, 1/2 hp, 32 ft/min Maximum Lift Speed
MI ITEM #05587485
MFR #08260W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,539.80/each

Specifications

Dimensions

  • Hook Opening Size
    1.2500 in
  • Housing Height
    20.6300 in
  • Housing Length
    24.0000 in
  • Housing Width
    13.2500 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    18-1/8 in
  • Weight
    69.00 lbs

Details

  • Capacity
    1/8 ton
  • ECCN
    EAR99
  • Horsepower
    1/2 hp
  • Manufacturer Upc Number
    698303327957
  • Maximum Lift Speed
    32 ft/min
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    JLC
  • Supply Voltage
    115/230 V
  • UPC_NO
    698303327957
  • Voltage
    24 V
  • Weight Capacity
    1/8 ton

Overview

Mfr description
08260W CHAIN HOIST ELECTRIC 1/8TON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought