1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
CH4L
CH Heavy-Duty Horizontal Plate Clamp (Pair)
MI ITEM #
05587489
MFR #
CH4L
Price
$1,647.72
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
COLUMBUS MCKINNON CORP CH4L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
CH4L
CH Heavy-Duty Horizontal Plate Clamp (Pair)
MI ITEM #
05587489
MFR #
CH4L
Mfr description
CH4L PLATE CLAMP HORIZONTAL 8800LB
Must be used in pairs
Clamps have smooth teeth and can be used on all types of material
Single pair of CH clamps can be used with a two-leg sling
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,647
.72
/each
Add to Cart
Specifications
Dimensions
Max Working Load Limit
8,800 lbs
Throat Depth
4.4090 in
Weight
50.70 lbs
Details
Capacity
8,800 lbs
Color
Yellow & Black
Lifting Clamp Opening
2 to 4 in
Manufacturer Upc Number
043927226184
UPC_NO
043927226184
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items