Motion
CH4
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 1/4 to 2 in Opening, 8800 lbs Capacity
Mi Item #05587490
MFR #CH4
Price$1,463.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 1/4 to 2 in Opening, 8800 lbs Capacity
Mi Item #05587490
MFR #CH4

Mfr description
CH4 PLATE CLAMP HORIZONTAL 8800LB
  • Must be used in pairs
  • Clamps have smooth teeth and can be used on all types of material
  • Single pair of CH clamps can be used with a two-leg sling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.31/each

Specifications

Dimensions

  • Max Working Load Limit
    8,800 lbs
  • Min Working Load Limit
    8800 lbs
  • Throat Depth
    4.4090 in
  • Weight
    39.60 lbs

Details

  • Capacity
    8800 lbs
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    1/4 to 2 in
  • Manufacturer Upc Number
    043927226184
  • UPC_NO
    043927226160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)