Motion
CH6
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 1/4 to 3 in Opening, 13200 lbs Capacity
MI ITEM #05587491
MFR #CH6
Price$2,345.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 1/4 to 3 in Opening, 13200 lbs Capacity
MI ITEM #05587491
MFR #CH6

Mfr description
CH6 PLATE CLAMP HORIZONTAL 13200LB
  • Must be used in pairs
  • Clamps have smooth teeth and can be used on all types of material
  • Single pair of CH clamps can be used with a two-leg sling
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,345.22/each

Specifications

Dimensions

  • Max Working Load Limit
    13,200 lbs
  • Min Working Load Limit
    13200 lbs
  • Throat Depth
    6.7720 in
  • Weight
    101.50 lbs

Details

  • Capacity
    13200 lbs
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    1/4 to 3 in
  • Manufacturer Upc Number
    043927226207
  • UPC_NO
    043927226207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)