Motion
92-2000
CZ Universal Plate Clamp
Mi Item #05587493
MFR #92-2000
Price$1,073.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CZ Universal Plate Clamp
Mi Item #05587493
MFR #92-2000

Mfr description
92 2000 PLATE CLAMP 2TONNE 0-32MM
  • Used on all hot-rolled structural steel plates and sections up to a surface hardness of 300 Brinell (32HRc)
  • Lifts plates from horizontal to vertical position and vice versa through 180º
  • Clamp has serrated teeth and will mark plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.88/each

Specifications

Dimensions

  • Max Working Load Limit
    4,400 lbs
  • Min Working Load Limit
    450 lbs
  • Throat Depth
    3.7800 in
  • Weight
    17.60 lbs

Details

  • Capacity
    4,400 lbs
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    0 to 1-1/4 in
  • Material
    High-tensile steel (Clamp jaws and pads)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)