Motion
92 3000
Camlok® CZ Series Lifting Clamp - 0 to 1-1/4 in;0 to 31.75 mm Opening, 6600 lb Capacity
Mi Item #05587494
MFR #92 3000
Price$1,563.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Camlok® CZ Series Lifting Clamp - 0 to 1-1/4 in;0 to 31.75 mm Opening, 6600 lb Capacity
Mi Item #05587494
MFR #92 3000

Mfr description
N50100058 PLATE CLAMP 3TONNE 0-32MM
  • Used on all hot-rolled structural steel plates and sections up to a surface hardness of 300 Brinell (32HRc)
  • Lifts plates from horizontal to vertical position and vice versa through 180º
  • Clamp has serrated teeth and will mark plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.10/each

Specifications

Dimensions

  • Max Working Load Limit
    6,600 lbs
  • Maximum Grip
    1.2600 in; 32 mm
  • Maximum Width
    1.2600 in; 32 mm
  • Min Working Load Limit
    675 lbs
  • Thickness
    0.0000 to 1.2600 in, 0 to 32 mm
  • Throat Depth
    3.7800 in
  • Weight
    22.00 lbs
  • Width
    1.2600 in, 32 mm

Details

  • Bale Opening
    3.1500 in, 80 mm
  • Capacity
    6600 lb
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    0 to 1-1/4 in;0 to 31.75 mm
  • Material
    High-tensile steel (Clamp jaws and pads)
  • Type
    Vertical Plate Clamp
  • Vertical Capacity 90
    300 to 3000 kg, 661.39 to 6613.87 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)