Motion
92-1500
CZ Universal Plate Clamp
MI ITEM #05587496
MFR #92-1500
Price$557.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CZ Universal Plate Clamp
MI ITEM #05587496
MFR #92-1500

Mfr description
92 1500 PLATE CLAMP 1.5TONNE
  • Used on all hot-rolled structural steel plates and sections up to a surface hardness of 300 Brinell (32HRc)
  • Lifts plates from horizontal to vertical position and vice versa through 180º
  • Clamp has serrated teeth and will mark plate
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.55/each

Specifications

Dimensions

  • Max Working Load Limit
    3,300 lbs
  • Min Working Load Limit
    350 lbs
  • Throat Depth
    2.7560 in
  • Weight
    6.60 lbs

Details

  • Capacity
    3,300 lbs
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    0 to 3/4 in
  • Material
    High-tensile steel (Clamp jaws and pads)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)