Motion
CH2
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 0 to 1-1/4 in;0 to 31.75 mm Opening, 4400 lb Capacity
Mi Item #05587498
MFR #CH2
Price$1,039.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Camlok® CH Series Heavy Duty Horizontal Plate Clamp - 0 to 1-1/4 in;0 to 31.75 mm Opening, 4400 lb Capacity
Mi Item #05587498
MFR #CH2

Mfr description
N50501511 PLATE CLAMP HORIZONTAL 4400LB
  • Must be used in pairs
  • Clamps have smooth teeth and can be used on all types of material
  • Single pair of CH clamps can be used with a two-leg sling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.19/each

Specifications

Dimensions

  • Lifting Shackle Size
    0.7087 in
  • Max Working Load Limit
    4,400 lbs
  • Maximum Grip
    1.2600 in; 32 mm
  • Maximum Width
    1.2600 in; 32 mm
  • Min Working Load Limit
    4400 lbs
  • Minimum Grip
    0.1970 in; 5 mm
  • Thickness
    0.1970 to 1.2600 in, 5 to 32 mm
  • Throat Depth
    3.2280 in
  • Weight
    24.50 lbs
  • Width
    1.2600 in, 32 mm

Details

  • Bale Opening
    0.7087 in, 18 mm
  • Capacity
    4400 lb
  • Color
    Yellow & Black
  • Lifting Clamp Opening
    0 to 1-1/4 in;0 to 31.75 mm
  • Manufacturer Upc Number
    043927226160
  • Type
    Horizontal Plate Clamp
  • UPC_NO
    043927226146
  • Vertical Capacity 90
    2000 kg, 4409.25 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)