Motion
CF200-3SS
2 ID 304SS Crimp Style Ferrule 2.438 ID, 2-21
Mi Item #05587554
MFR #CF200-3SS
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID 304SS Crimp Style Ferrule 2.438 ID, 2-21
Mi Item #05587554
MFR #CF200-3SS

Mfr description
CF200-3SS CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.41 lbs

Details

  • Additional Details
    Crimp Style
  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.68 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)