Motion
CDLG1BN32-100-E

SMC CORP OF AMERICA
CDLG1BN32-100-E

CDLG1BN32-100-E
Mi Item #05587898
MFR #CDLG1BN32-100-E
Price$356.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLG1BN32-100-E

CDLG1BN32-100-E
Mi Item #05587898
MFR #CDLG1BN32-100-E

Mfr description
CDLG1BN32-100-E
  • Fine lock cylinder, CLG1 series
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non-lube Rubber Bumper
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    E
  • Lock Type
    Spring Lock Exhaust Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Built-In Magnet, Non-Lube Rubber Bumper, Spring Lock (Exhaust Lock)
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Spring Lock
  • Series
    CLG1
  • Special Applications
    Fine Lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)