Motion
205626

GRACO INC
205626

205626
Mi Item #05587990
MFR #205626
Price$6,184.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
205626

205626
Mi Item #05587990
MFR #205626

Mfr description
205626
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,184.01/each

Specifications

Dimensions

  • Outlet Port Size
    3/4 in NPT
  • Ratio
    10:1

Details

  • Additional Details
    Fluid Inlet Size: 1-1/2 in | Fluid Outlet Size: 3/4 in | Seal Material: Polyurethane with Nitrile Spreader
  • Air Inlet
    0.5000 NPT
  • Applications
    Industrial, Oil
  • Body Material
    Aluminum
  • Discharge
    3/4 in NPT
  • For Use With
    Oil
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    1800 psi
  • Motor Option
    Air Operated
  • O Ring Material
    Nitrile
  • Pump Body Material
    Aluminum
  • Seal
    Polyurethane With Nitrile Spreader
  • Supp Product Iom Eng Link
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Aluminum, Nitrile, Polyurethane, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)