Motion
HGB2263UHMW
Hanger Bearing - 1-15/16 in Thickness
Mi Item #05588107
MFR #HGB2263UHMW
Price$130.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 1-15/16 in Thickness
Mi Item #05588107
MFR #HGB2263UHMW

Mfr description
HGB2263UHMW 3" 226 UHMW HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.06/each

Specifications

Dimensions

  • Thickness
    1-15/16 in

Details

  • Material
    UHMW
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)