Motion
M2C-90
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Steel, 90 mm Bore, 130 mm OD, 25 mm Width
MI ITEM #05588129
MFR #M2C-90
Price$207.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Steel, 90 mm Bore, 130 mm OD, 25 mm Width
MI ITEM #05588129
MFR #M2C-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.19/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Weight
    2.99 lbs
  • Width
    25 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-90
  • Manufacturer Upc Number
    044861057629
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861057629

Overview

Mfr description
M2C-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought