Motion
121056

BRADY
121056

Blank Write-On Laboratory Labels, 3" H x 5" W x 0.004" D, Vinyl
Mi Item #05588272
MFR #121056
Price$211.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121056

Blank Write-On Laboratory Labels, 3" H x 5" W x 0.004" D, Vinyl
Mi Item #05588272
MFR #121056

Mfr description
121056 BLANK WRITEON CONTAINER LABEL 50P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.05/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Abrasion Resistant, Chemical Resistant
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Health Hazard Fire Hazard Instability Specific Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Oxy Oxidizer Acid Acid Alk Alkali Cor Corrosive W Use No Water Personal Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Message Or Symbol
    Health Hazard Fire Hazard Instability Specific Hazard 4 Severe 3 Serious 2 Moderate 1 Slight 0 Minimal Oxy Oxidizer Acid Acid Alk Alkali Cor Corrosive W Use No Water Personal Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Pieces Per Roll
    50
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Hazard Communication Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)