Motion
87 03 180

KNIPEX
87 03 180

Cobra® Locking Pliers - Serrated Jaw, Plastic coating Grip, 7 1/4 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05588303
MFR #87 03 180
Price$63.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 03 180

Cobra® Locking Pliers - Serrated Jaw, Plastic coating Grip, 7 1/4 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05588303
MFR #87 03 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.66/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Jaw Length
    1.0625 in
  • Length
    7 1/4 in.
  • Maximum Jaw Opening
    1.5000 in
  • Overall Length
    7 1/4 in.
  • Weight
    0.375
  • Width
    1 2/3 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 1/2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003166
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 1/2 in.
  • Maximum Jaw Capacity
    1 1/2 in.
  • Maximum Jaw Opening (Hex)
    1 27/64 in.
  • Number Of Positions
    18
  • UPC_NO
    843221003166

Overview

Mfr description
87 03 180 7-1/4" COBRA CHROME PLATED
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Pinch guard prevents operators' fingers being pinched.
  • 18 adjustment positions.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought