Motion
34729
0.1875 in Mill Diameter, 3 Flutes, 0.5625 in Length of Cut
Mi Item #05588514
MFR #34729
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1875 in Mill Diameter, 3 Flutes, 0.5625 in Length of Cut
Mi Item #05588514
MFR #34729

Mfr description
34729 3/16" SER 43 S-CARB 9/16FL 3FT SQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    0.5625 in
  • Mill Diameter  
    0.1875 in
  • Shank Diameter  
    0.1875 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)