Motion
AMG250C-N03B-FH

SMC CORP OF AMERICA
AMG250C-N03B-FH

Water Separator - 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05588698
MFR #AMG250C-N03B-FH
List Price$110.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG250C-N03B-FH

Water Separator - 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05588698
MFR #AMG250C-N03B-FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.80/each for your price

Overview

Mfr description
AMG250C-N03B-FH

Specifications

  • Filter Type
    Water Separator
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 NPT
  • Drain Type
    Manual
  • Body Size
    250C
  • Thread Standard
    NPT
  • Weight
    1.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text