Motion
AR25-N03-Z-A
AR REGULATOR, MODULAR F.R.L. with 25 Body Size
Mi Item #05588701
MFR #AR25-N03-Z-A
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 25 Body Size
Mi Item #05588701
MFR #AR25-N03-Z-A

Mfr description
AR25-N03-Z-A REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Body Size
    25
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.19 kg

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-A
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)