Motion
66252843604

NORTON ABRASIVES
66252843604

Cut-off Wheel - Type 27, 4-1/2 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 13580 rpm
MI ITEM #05588772
MFR #66252843604
List Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843604

Cut-off Wheel - Type 27, 4-1/2 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 13580 rpm
MI ITEM #05588772
MFR #66252843604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.11/each for your price

Overview

Mfr description
66252843604 4-1/2 X .045 X 7/8 TYPE 27

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Max Rpm
    13580 rpm
  • Wheel Type
    Type 27
  • Application
    Cut-off tool
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252843604
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text