Motion
66252842026

NORTON ABRASIVES
66252842026

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
Mi Item #05588773
MFR #66252842026
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842026

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
Mi Item #05588773
MFR #66252842026

Mfr description
66252842026 4-1/2 X .045 X 7/8 RIGHTCUT
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-Off
  • Color
    Black
  • Grade
    Extra Coarse
  • Grit Number
    46
  • Manufacturer Package Quantity
    25
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Series
    Gemini
  • UPC_NO
    66252842026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)