Motion
GPEMU200P4DS

GLOBAL FILTER CORP
GPEMU200P4DS

Polyester Multifilament Liquid Filter Bag - 200 µm, 4.12 in Diameter, 14.00 in Long, Galvanized Steel Ring
MI ITEM #05588935
MFR #GPEMU200P4DS
List Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GPEMU200P4DS

Polyester Multifilament Liquid Filter Bag - 200 µm, 4.12 in Diameter, 14.00 in Long, Galvanized Steel Ring
MI ITEM #05588935
MFR #GPEMU200P4DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.69/each for your price

Overview

Mfr description
GPEMU200P4DS FILTER
  • Micron ratings from 1 to 1500
  • High flow/low pressure drop media
  • Surface-retention filtration
  • Wide chemical compatibility
  • Sewn construction
  • Handles standard on all bags
  • Non-fiber shedding
  • High removal efficiency
  • Temperature ratings to 400°F
  • Silicone-free construction
  • Economical removal of non-deformable contaminants
  • Meet FDA regulations for contact under Title 21, Section 177.1520

Specifications

  • Bag Material
    Mesh - Polyester Multifilament
  • Micron Rating
    200 µm
  • Bag Diameter
    4.12 in
  • Bag Length
    14.00 in
  • Top Ring Style
    Galvanized Steel Ring
  • Seam Type
    Sewn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought