Motion
1633
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #05589029
MFR #1633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #05589029
MFR #1633

Mfr description
1633 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    1633-D RADIAL BALL BRG
  • Long Description
    The 1633 is a 0.6250 in bore radial/deep groove ball bearing with a 1.7500 in OD and 0.5000 in width, open for standard use.
  • Manufacturer Catalog Number
    1633
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106793144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)