Motion
FHSF206-20G
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #05589583
MFR #FHSF206-20G
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #05589583
MFR #FHSF206-20G

Mfr description
FSGF206-20 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.93/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.5500 in
  • Overall Length Diameter  
    4.2500 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    8865590099801
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS206-20G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106976424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)