Motion
M6509A
Rigging Hook with Latch - 1.78 in Opening, 14000 lbs Capacity
Mi Item #05591167
MFR #M6509A
Price$136.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigging Hook with Latch - 1.78 in Opening, 14000 lbs Capacity
Mi Item #05591167
MFR #M6509A

Mfr description
M6509A HOOKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.45/each

Specifications

Dimensions

  • Length
    6.24 in
  • Opening Width
    1.78 in
  • Weight
    8.00 lbs

Details

  • Additional Details
    Latch Included
  • Finish Coating
    Powder Coated
  • Hook Type
    Rigging Hook with Latch
  • Manufacturer Product Page
  • Material
    Alloy
  • Weight Capacity
    14000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)