Motion
209KRRB2-FT
Radial/Deep Groove Ball Bearing - Hex Bore, 1.5000 in ID, 85 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05591253
MFR #209KRRB2-FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.5000 in ID, 85 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05591253
MFR #209KRRB2-FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
209KRRB2-FT 2 BOLT FLG

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.5000 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Description
    209KRRB2-FT 2 BOLT FLG
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    30 mm
  • Manufacturer Catalog Number
    209KRRB2-FT
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    The 209KRRB2-FT is a 1.5000 in bore hex radial/deep groove ball bearing with an 85 mm OD and 30 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text