Specifications
Dimensions
- Bore Diameter25 mm
- Cylinder Size25 mm
Details
- Country of OriginJP
- Cushion TypeAir Cushion
- Installation Instructions
- Manufacturer Catalog
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)