Motion
MUB63TF-300DMZ

SMC CORP OF AMERICA
MUB63TF-300DMZ

Cyl, Compact, Plate
Mi Item #05591525
MFR #MUB63TF-300DMZ
Price$295.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MUB63TF-300DMZ

Cyl, Compact, Plate
Mi Item #05591525
MFR #MUB63TF-300DMZ

Mfr description
MUB63TF-300DMZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Rod Size / Thread
    Female Thread
  • Stroke
    300 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-300DMZ
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.05 MPa, 1 to 7.25 psi, 145 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Auto Switch Mounting Groove, Built-In Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Special Applications
    Non-Rotating
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)