Motion
2062B20
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 20 Teeth
Mi Item #05591596
MFR #2062B20
Price$217.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 20 Teeth
Mi Item #05591596
MFR #2062B20

Mfr description
2062B20 15/16 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.74/each

Specifications

Dimensions

  • Caliper Diameter
    8.7140 in
  • Chain Roller Diameter
    0.8750 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    10.3700 in
  • Pitch Diameter
    9.5890 in
  • Tooth Width
    0.4590 in
  • Weight
    11.66 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346643
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)