Motion
4AGF6
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #05591668
MFR #4AGF6
List Price$45.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #05591668
MFR #4AGF6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.22/each for your price

Overview

Mfr description
4AGF6 1/2" BODY 3/4" FNPT CPLG.

Specifications

  • Application
    Agricultural, Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Valve Type
    Ball Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Hex
    1.25 in
  • Length
    2.62 in
  • Burst Pressure
    16500 psi
  • Standard Interchange
    Pioneer
  • Weight
    0.550 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text